Skip Content
FAN CEILING 56IN, 25K CFM, UP/DOWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FAN CEILING 56IN, 25K CFM, UP/DOWN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5NPZ4
  • Mfr. Model # 5NPZ4
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1431
  • Shipping Weight 14.47 lbs

Product Details

Ceiling fan, commercial. Single speed reversible stem mount. Blade diameter 56 inches. White finish blade. White painted steel housing finish. Volt 120. Input volts AC @ 60/50 Hz 120. Full load amps 0.8. Amps @ 60 Hz 0.8. High CFM 25,500. CFM @ 60 Hz 25,5

Technical Specs

  • Includes J Hook, Safety Hook, Fastning Hardware and 24" Downnrod
  • Input Volts AC @ 60/50 Hz 120
  • Full Load Amps 0.8
  • RPM @ 60 Hz 280
  • Item Ceiling Fan
  • Number of Blades 3
  • Number of Speeds 1
  • Phase 1
  • Amps @ 50 Hz 0.68
  • Bearings Permanently Lubricated Ball
  • High CFM 25,500
  • Motor Thermally Protected Permanent Split Capacitor
  • Mount Type Stem
  • Hz 60/50
  • RPM 280
  • RPM @ 50 Hz 256
  • Amps @ 60 Hz 0.80
  • Standards CSA/CUS
  • CFM @ 60 Hz 25,500
  • Reversible Yes
  • CFM @ 50 Hz 21,675
  • Blade Dia. 56"
  • Down Rod Outside Dia. 7/8"
  • Max. Ambient Temp. 105 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list