Skip Content
FAN CEILING 56IN 120V 28K CFM UP/DN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FAN CEILING 56IN 120V 28K CFM UP/DN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5NPZ5
  • Mfr. Model # 5NPZ5
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1431
  • Shipping Weight 14.5 lbs

Product Details

Ceiling fan, commercial. Single speed reversible stem mount. Blade diameter 56 inches. White finish blade. White painted steel housing finish. Volt 120. Input volts AC @ 60/50 Hz 120. Full load amps 0.7. Amps @ 60 Hz 0.7. High CFM 28,000. CFM @ 60 Hz 28,0

Technical Specs

  • Full Load Amps 0.7
  • Includes J Hook, Safety Hook and Fastning Hardware and 24" Steel Downrod
  • Input Volts AC @ 60/50 Hz 120
  • Item Ceiling Fan
  • Number of Speeds 1
  • RPM @ 60 Hz 320
  • Number of Blades 3
  • Phase 1
  • Amps @ 50 Hz 0.60
  • Bearings Permanently Lubricated Ball
  • High CFM 28,000
  • Hz 60/50
  • Motor Thermally Protected Permanent Split Capacitor
  • RPM 275
  • RPM @ 50 Hz 278
  • Amps @ 60 Hz 0.70
  • Mount Type Stem
  • Standards CSA/CUS
  • Reversible Yes
  • CFM @ 60 Hz 28,000
  • CFM @ 50 Hz 23,800
  • Down Rod Outside Dia. 7/8"
  • Blade Dia. 56"
  • Max. Ambient Temp. 105 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list