Skip Content
FAN CEILING 48IN, 21K CFM, UP/DOWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FAN CEILING 48IN, 21K CFM, UP/DOWN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5NPZ3
  • Mfr. Model # 5NPZ3
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1431
  • Shipping Weight 25.0 lbs

Product Details

Ceiling fan, commercial. Single speed reversible stem mount. Blade diameter 48 inches. White finish blade. White painted steel housing finish. Volt 120. Input volts AC @ 60/50 Hz 120. Full load amps 0.75. Amps @ 60 Hz 0.75. High CFM 21,000. CFM @ 60 Hz 21

Technical Specs

  • Full Load Amps 0.75
  • Input Volts AC @ 60/50 Hz 120
  • Includes J Hook, Safety Hook, Fastning Hardware and 24" Downnrod
  • Item Ceiling Fan
  • RPM @ 60 Hz 320
  • Number of Speeds 1
  • Number of Blades 3
  • Phase 1
  • Amps @ 50 Hz 0.64
  • High CFM 21,000
  • Mount Type Stem
  • Motor Thermally Protected Permanent Split Capacitor
  • Hz 60/50
  • Bearings Permanently Lubricated Ball
  • RPM 300
  • RPM @ 50 Hz 286
  • Standards CSA/CUS
  • Amps @ 60 Hz 0.75
  • CFM @ 60 Hz 21,000
  • CFM @ 50 Hz 17,850
  • Reversible Yes
  • Blade Dia. 48"
  • Down Rod Outside Dia. 7/8"
  • Max. Ambient Temp. 105 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list