FAN BROAN INLINE 1500 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FAN BROAN INLINE 1500 CFM

BROAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TR46
  • Mfr. Model # 4TR46
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.6 lbs

Technical Specs

  • CFM @ 0.100-In. SP 1228
  • CFM @ 0.000-In. SP 1275
  • CFM @ 0.125-In. SP 1214
  • CFM @ 0.200-In. SP -
  • CFM @ 0.250-In. SP 1152
  • CFM @ 0.375-In. SP 1092
  • CFM @ 0.500-In. SP 1029
  • CFM @ 0.625-In. SP 958
  • CFM @ 1.000-In. SP 631
  • CFM @ 0.750-In. SP 871
  • CFM @ 0.875-In. SP -
  • For Use With General Ventilation Applications
  • Full Load Amps 5.00
  • CFM @ 1.500-In. SP -
  • Phase 1
  • Motor RPM 1055
  • Includes Automatic Backdraft Damper
  • Item Ventilator
  • Sones @ 0.000-In. SP @ 5 Ft. 6.8
  • Sones @ 0.100-In. SP @ 5 Ft. 6.8
  • Sones @ 0.125-In. SP @ 5 Ft. 6.7
  • Sones @ 0.250-In. SP @ 5 Ft. 6.5
  • Housing Material Galvanized Steel
  • Hz 60
  • Motor Enclosure Open
  • Motor Type Permanent Split Capacitor
  • Speed Control 4C254 or 6E898
  • Mounting Position Remote In-Line
  • Voltage 120VAC
  • Watts 468
  • CFM @ 1.250-In. SP -
  • Wheel Material Polymeric
  • Grille Material -
  • Grille Color -
  • Motor Insulation Class B
  • Standards UL/cUL Listed
  • Housing Length 22"
  • Duct Dia. 12"
  • Housing Width 18"
  • Inlet Width 12"
  • Housing Height 18"
  • Discharge Height 8"
  • Inlet Height 8"
  • Discharge Width 12"
  • Max. Inlet Temp. 104 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list