FAN BLADE MIXER 11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FAN BLADE MIXER 11

MARSHALLTOWN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRHFM774
  • Mfr. Model # FM774
  • UNSPSC # 20122823
  • CATALOGUE PAGE # 310
  • Shipping Weight 0.38 lbs

Product Details

Plated shaft and adjustable blades resist corrosion. Has a unique design that breaks up lumps faster as lower blade forces material upward while upper blade pushes downward to create counter flow. The 2-1/2 inch (64 mm) mixer fits a 3/8 inch (10 mm) or larger variable speed drill.

Technical Specs

  • Item Fan Blade Mixer
  • Blade Dia. 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list