FAN BELT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FAN BELT

DAYCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYC28345
  • Mfr. Model # 28345
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs

Product Details

Top Cog(R) v-belt. Top width 0.88 inches. Outside length 34.5 inches.

Technical Specs

  • Industry Number 20A0875
  • Belt Type Cogged
  • Item Automotive V-Belt
  • Outside Length 34.5"
  • Top Width 0.88"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list