FAN,BATHROOM EXHAUST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FAN,BATHROOM EXHAUST

BROAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LA34
  • Mfr. Model # 4LA34
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.7 lbs

Technical Specs

  • CFM @ 0.100-In. SP 110
  • Includes Mounting Brackets, Hanger Bars
  • Item Bathroom Fan
  • Phase 1
  • Sones @ 0.100-In. SP @ 5 Ft. 0.7
  • Housing Material Galvanized Steel
  • Discharge Horizontal
  • Heat Watts -
  • Hz 60
  • Nominal RPM 700
  • Voltage 120
  • Mounting Location Ceiling
  • Watts 35.5
  • Requires -
  • Standards UL Listed, HVI Certified
  • Grille Material White Polymeric
  • Lighted No
  • Amps 0.3
  • Housing Length 11-3/8"
  • Duct Dia. 6"
  • Housing Height 7-5/8"
  • Housing Width 10-1/2"
  • Grille Length 14"
  • Heater No
  • Grille Width 13"
  • Motion Sensing No
  • Humidity Sensing No
  • Night-Light No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list