Skip Content
FAN,BATHROOM EXHAUST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FAN,BATHROOM EXHAUST

BROAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LA32
  • Mfr. Model # 4LA32
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.05 lbs

Technical Specs

  • CFM @ 0.100-In. SP 80
  • Item Bathroom Fan
  • Includes Mounting Brackets, Hanger Bars
  • Sones @ 0.100-In. SP @ 5 Ft. 0.3
  • Phase 1
  • Discharge Horizontal
  • Heat Watts -
  • Mounting Location Ceiling
  • Hz 60
  • Nominal RPM 650
  • Voltage 120
  • Housing Material Galvanized Steel
  • Watts 23.3
  • Standards UL Listed, HVI Certified
  • Requires -
  • Grille Material White Polymeric
  • Amps 0.2
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Lighted No
  • Housing Length 11-3/8"
  • Housing Width 10-1/2"
  • Green Certification or Other Recognition ENERGY STAR Rated
  • Duct Dia. 6"
  • Housing Height 7-5/8"
  • Heater No
  • Grille Width 13"
  • Grille Length 14"
  • Night-Light No
  • Humidity Sensing No
  • Motion Sensing No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list