Skip Content
FAN,BATHROOM,1448 W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FAN,BATHROOM,1448 W

BROAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4C851
  • Mfr. Model # 4C851
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.7 lbs

Technical Specs

  • Includes Mounting Brackets
  • CFM @ 0.100-In. SP 70
  • Item Bathroom Fan
  • Phase 1
  • Sones @ 0.100-In. SP @ 5 Ft. 4
  • Discharge Horizontal
  • Heat Watts 1300
  • Hz 60
  • Housing Material Steel
  • Mounting Location Ceiling
  • Nominal RPM -
  • Voltage 120
  • Requires -
  • Watts 148
  • Standards UL Listed, HVI Certified
  • Grille Material White Polymeric
  • Amps 11.9
  • Lighted No
  • Housing Width 8-1/4"
  • Housing Length 14-1/4"
  • Duct Dia. 4"
  • Grille Width 10-5/8"
  • Heater Yes
  • Housing Height 5-3/4"
  • Grille Length 16-3/4"
  • Night-Light No
  • Humidity Sensing No
  • Motion Sensing No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list