FAN,BATHROOM,1.10 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FAN,BATHROOM,1.10 A

BROAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5C100
  • Mfr. Model # 5C100
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs

Technical Specs

  • Phase 1
  • CFM @ 0.100-In. SP 60
  • Includes Brackets, Round Damper, Duct Connector
  • Item Bathroom Fan
  • Discharge Horizontal
  • Hz 60
  • Heat Watts -
  • Mounting Location Ceiling or Wall
  • Housing Material Galvanized Steel
  • Nominal RPM -
  • Sones @ 0.100-In. SP @ 5 Ft. 5.5
  • Standards UL Listed, HVI Certified
  • Voltage 120
  • Requires -
  • Amps 1.5
  • Grille Material Matte White Polymeric
  • Lighted No
  • Housing Length 7-1/4"
  • Housing Width 7-1/2"
  • Duct Dia. 3"
  • Heater No
  • Housing Height 3-5/8"
  • Grille Width 9-1/4"
  • Grille Length 9"
  • Night-Light No
  • Humidity Sensing No
  • Motion Sensing No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list