FAN,BATHROOM,0.8 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FAN,BATHROOM,0.8 A

BROAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4C375
  • Mfr. Model # 4C375
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.65 lbs

Technical Specs

  • CFM @ 0.100-In. SP 50
  • Includes Brackets, Round Damper, Duct Connector
  • Sones @ 0.100-In. SP @ 5 Ft. 3.5
  • Phase 1
  • Discharge Horizontal
  • Item Bathroom Fan
  • Housing Material Galvanized Steel
  • Heat Watts -
  • Mounting Location Ceiling or Wall
  • Hz 60
  • Nominal RPM 1,700
  • Voltage 120
  • Watts 55
  • Requires -
  • Standards UL Listed, HVI Certified
  • Grille Material White Polymeric
  • Amps 0.8
  • Housing Width 7-1/2"
  • Lighted No
  • Housing Length 7-1/4"
  • Housing Height 3-5/8"
  • Duct Dia. 3"
  • Heater No
  • Grille Length 9"
  • Night-Light No
  • Grille Width 9-1/4"
  • Humidity Sensing No
  • Motion Sensing No

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list