Skip Content
FAN,BATH,3 IN DUCT,PK6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FAN,BATH,3 IN DUCT,PK6

BROAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4CJ99
  • Mfr. Model # 4CJ99
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Includes Housing, Damper, Duct Connector
  • CFM @ 0.100-In. SP -
  • Item Bathroom Fan Housing Kit
  • Phase -
  • Sones @ 0.100-In. SP @ 5 Ft. -
  • Heat Watts -
  • Discharge Horizontal
  • Housing Material Galvanized Steel
  • Hz -
  • Mounting Location Ceiling or Wall
  • Voltage 120
  • Nominal RPM -
  • Requires 1688F Finish Kit to Make Complete Fan
  • Lighted No
  • Grille Material -
  • Housing Length 7-1/4"
  • Housing Width 7-1/2"
  • Heater No
  • Night-Light No
  • Housing Height 3-5/8"
  • Humidity Sensing No
  • Duct Dia. 3"
  • Motion Sensing No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list