FAN AXIAL SQUARE 92CFM 12VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FAN AXIAL SQUARE 92CFM 12VDC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2RTJ2
  • Mfr. Model # 2RTJ2
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1433
  • Shipping Weight 0.55 lbs

Product Details

Axial fan, square. 91.7 CFM @ 0.000-In SP. Voltage 12 DC. Amps 0.47. Watts 5.6 Fan RPM 3800. 50.3 dBA. Height 3-5/8 inch, width 3-5/8 inch, depth 1-1/2 inch. Mounting holes OC 3-1/4 inch. Vertical or horizontal mounting position. Motor insulation class B.

Technical Specs

  • CFM @ 0.000-In. SP 91.7
  • Depth 1-1/2"
  • Bearings Ball
  • Item Axial Fan
  • Fan RPM 3,800
  • Housing Finish Black Painted
  • Housing Material PBT Plastic
  • Mounting Position Vertical or Horizontal
  • Blade Material Polybutylene
  • Max. Ambient Temp. 158 Degrees F
  • Motor Insulation Class A
  • Standards UL Component Recognized for US and Canada, CE Certified and RoHS Compliant
  • Amps 0.47
  • Fan Voltage 12 VDC
  • Fan Watts 5.6
  • Fan Item Axial Fan
  • Fan Shape Square
  • Fan Depth 1-1/2"
  • Fan Height 3-5/8"
  • Electrical Connection - Fans 12" Leads
  • Fan dBA 50.3
  • Mounting Eye O.C. - Fans 3-1/4"
  • Fan Width 3-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list