Skip Content
FAN AXIAL SQUARE 870CFM 115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FAN AXIAL SQUARE 870CFM 115V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2RTK9
  • Mfr. Model # 2RTK9
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1434
  • Shipping Weight 5.15 lbs

Product Details

Axial Fan, Round, 870 CFM @ 0.000-In SP, Voltage 115 AC, 60/50 Hz, Single Phase, Amps 1.1, Watts 120, Fan RPM 2900, 70 dBA, Depth 3 1/2 In, Fan Dia 10 In, Mounting Holes O C 9 11/16 In, Vertical or Horizontal Mounting Position, Motor Insulation Class A, A

Technical Specs

  • CFM @ 0.000-In. SP 870
  • Depth 3-1/2"
  • Item Axial Fan
  • Phase 1
  • Bearings Ball
  • Thermal Protection Auto
  • Housing Finish Black
  • Fan RPM 2900
  • Housing Material Aluminium
  • Hz 60/50
  • Motor Type PSC
  • Mounting Position Vertical or Horizontal
  • Blade Material Polybutylene
  • Standards UL Component Recognized for US and Canada, CE Certified and RoHS Compliant
  • Requires Cord Set (Not Included)
  • Fan Dia. 10"
  • Amps 1.1 A
  • Motor Insulation Class A
  • Max. Ambient Temp. 158? F
  • Fan Voltage 115 VAC
  • Fan Depth 3-1/2"
  • Fan Item Axial Fan
  • Fan Shape Round
  • Fan Watts 120
  • Fan dBA 70
  • Electrical Connection - Fans Terminals
  • Mounting Eye O.C. - Fans 9-11/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list