FAN AXIAL SQUARE 84CFM 12VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FAN AXIAL SQUARE 84CFM 12VDC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2RTH4
  • Mfr. Model # 2RTH4
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1433
  • Shipping Weight 0.44 lbs

Product Details

Axial fan, square. 84.1 CFM @ 0.000-In SP. Volts 12 DC. Amps 0.76. Watts 9.1. Fan RPM 5700. 55.2 dBA. Height 3-1/8 inch, width 3-1/8 inch, depth 1-1/2 inch. Mounting holes OC 2-13/16 inch. Vertical or horizontal mounting position. Motor insulation class B

Technical Specs

  • Depth 1-1/2"
  • CFM @ 0.000-In. SP 84.1
  • Bearings Ball
  • Item Axial Fan
  • Fan RPM 5,700
  • Housing Finish Black Painted
  • Housing Material PBT Plastic
  • Mounting Position Vertical or Horizontal
  • Blade Material Polybutylene
  • Standards UL Component Recognized for US and Canada, CE Certified and RoHS Compliant
  • Amps 0.76
  • Motor Insulation Class A
  • Max. Ambient Temp. 158 Degrees F
  • Fan Voltage 12 VDC
  • Fan Shape Square
  • Fan Watts 9.1
  • Fan Depth 1-1/2"
  • Fan Height 3-1/8"
  • Fan Item Axial Fan
  • Fan dBA 55.2
  • Electrical Connection - Fans 12" Leads
  • Mounting Eye O.C. - Fans 2-13/16"
  • Fan Width 3-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list