FAN AXIAL SQUARE 78CFM 230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FAN AXIAL SQUARE 78CFM 230V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2RTD7
  • Mfr. Model # 2RTD7
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1434
  • Shipping Weight 2.0 lbs

Product Details

Axial fan, square, 78 CFM @ 0.000-In SP, voltage 230 AC, 60/50 Hz, single phase, amps 0.05, watts 10, fan RPM 2300, 39 dBA, height 4-11/16 inch, width 4-11/16 inch, depth 1-1/2 inch, mounting holes O C 4-1/8 inch.

Technical Specs

  • CFM @ 0.000-In. SP 78
  • Depth 1-1/2"
  • Item Axial Fan
  • Thermal Protection Impedance
  • Phase 1
  • Bearings Ball
  • Fan RPM 2,300
  • Housing Finish Black Painted
  • Housing Material Aluminum
  • Hz 60/50
  • Motor Type Shaded Pole
  • Mounting Position Vertical or Horizontal
  • Blade Material Polybutylene
  • Requires Cord Set (Not Included)
  • Amps 0.05
  • Standards UL Component Recognized for US and Canada, CE Certified and RoHS Compliant
  • Motor Insulation Class A
  • Max. Ambient Temp. 158 Degrees F
  • Fan Voltage 230 VAC
  • Fan Watts 10.0
  • Fan Depth 1-1/2"
  • Fan Shape Square
  • Fan Item Axial Fan
  • Fan dBA 39
  • Fan Height 4-11/16"
  • Electrical Connection - Fans Terminals
  • Mounting Eye O.C. - Fans 4-1/8"
  • Fan Width 4-11/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list