FAN AXIAL SQUARE 60CFM 24VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FAN AXIAL SQUARE 60CFM 24VDC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2RTJ4
  • Mfr. Model # 2RTJ4
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1433
  • Shipping Weight 0.5 lbs

Product Details

Axial fan, square. 106.3 CFM @ 0.000-In SP. Voltage 24 DC. Amps 0.4. Watts 9.6. Fan RPM 4400. 53.8 dBA. Height 3-5/8 inch, width 3-5/8 inch, depth 1-1/2 inch. Mounting holes OC 3-1/4 inch. Vertical or horizontal mounting position. Motor insulation class B

Technical Specs

  • Depth 1-1/2"
  • Item Axial Fan
  • CFM @ 0.000-In. SP 106.3
  • Bearings Ball
  • Fan RPM 4,400
  • Housing Finish Black Painted
  • Housing Material PBT Plastic
  • Mounting Position Vertical or Horizontal
  • Blade Material Polybutylene
  • Standards UL Component Recognized for US and Canada, CE Certified and RoHS Compliant
  • Motor Insulation Class A
  • Amps 0.4
  • Max. Ambient Temp. 158 Degrees F
  • Fan Shape Square
  • Fan Watts 9.6
  • Fan Item Axial Fan
  • Fan Voltage 24 VDC
  • Fan Depth 1-1/2"
  • Fan dBA 53.8
  • Fan Height 3-5/8"
  • Electrical Connection - Fans 12" Leads
  • Fan Width 3-5/8"
  • Mounting Eye O.C. - Fans 3-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list