FAN AXIAL SQUARE 41CFM 115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FAN AXIAL SQUARE 41CFM 115V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2RTE8
  • Mfr. Model # 2RTE8
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1434
  • Shipping Weight 0.27 lbs

Product Details

Axial Fan, Square, 41 CFM @ 0.000-In SP, Voltage 115 AC, 60/50 Hz, Single Phase, Amps 0.116, Watts 3.6, Fan RPM 3300, 33 dBA, Height 3 1/8 In, Width 3 1/8 In, Depth 1 In, Mounting Holes O C 2 13/16 In, Vertical or Horizontal Mounting Position, Motor Insul

Technical Specs

  • CFM @ 0.000-In. SP 41
  • Depth 1"
  • Item Axial Fan
  • Phase 1
  • Thermal Protection Impedance
  • Bearings Zero Friction Air
  • Fan RPM 3,300
  • Housing Material PBT Plastic
  • Housing Finish Black Painted
  • Hz 60/50
  • Motor Type Shaded Pole
  • Mounting Position Vertical or Horizontal
  • Blade Material Polybutylene
  • Standards UL Component Recognized for US and Canada, CE Certified and RoHS Compliant
  • Max. Ambient Temp. 158 Degrees F
  • Amps 0.12
  • Motor Insulation Class A
  • Fan Voltage 115 VAC
  • Fan Item Axial Fan
  • Fan Watts 3.6
  • Fan Shape Square
  • Fan Height 3-1/8"
  • Fan Depth 1"
  • Mounting Eye O.C. - Fans 2-13/16"
  • Fan dBA 33
  • Electrical Connection - Fans 12" Leads
  • Fan Width 3-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list