FAN AXIAL SQUARE 335CFM 230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FAN AXIAL SQUARE 335CFM 230V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2RTE2
  • Mfr. Model # 2RTE2
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1434
  • Shipping Weight 4.58 lbs

Product Details

Axial fan, square, 115 CFM @ 0.000-In SP, voltage 230 AC, 60/50 Hz, single phase, amps 0.12, watts 21, Fan RPM 3100, 49 dBA, height 4-11/16 inch, width 4-11/16 inch, depth 1-1/2 inch, mounting holes O C 4-1/8 inch.

Technical Specs

  • CFM @ 0.000-In. SP 335
  • Depth 3-1/2"
  • Item Axial Fan
  • Phase 1
  • Bearings Ball
  • Thermal Protection Auto
  • Fan RPM 3,250
  • Housing Finish Black Painted
  • Housing Material Aluminum
  • Hz 60/50
  • Mounting Position Vertical or Horizontal
  • Motor Type PSC
  • Blade Material Polybutylene
  • Standards UL Component Recognized for US and Canada, CE Certified and RoHS Compliant
  • Requires Cord Set (Not Included)
  • Motor Insulation Class A
  • Amps 0.15
  • Max. Ambient Temp. 158 Degrees F
  • Fan Voltage 230 VAC
  • Fan Watts 30
  • Fan Height 6-15/16"
  • Fan Depth 3-1/2"
  • Fan Shape Square
  • Fan Item Axial Fan
  • Electrical Connection - Fans Terminals
  • Fan dBA 66
  • Fan Width 6-15/16"
  • Mounting Eye O.C. - Fans 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list