FAN AXIAL SQUARE 29CFM 230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FAN AXIAL SQUARE 29CFM 230V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2RTE7
  • Mfr. Model # 2RTE7
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1434
  • Shipping Weight 0.26 lbs

Product Details

Axial Fan, Square, 29 CFM @ 0.000-In SP, Voltage 230 AC, 60/50 Hz, Single Phase, Amps 0.229, Watts 3.4, Fan RPM 3900, 31 dBA, Height 2 3/4 In, Width 2 3/4 In, Depth 1 In, Mounting Holes O C 2 3/8 In, Vertical or Horizontal Mounting Position, Motor Insulat

Technical Specs

  • CFM @ 0.000-In. SP 29
  • Depth 1"
  • Bearings Zero Friction Air
  • Item Axial Fan
  • Phase 1
  • Thermal Protection Impedance
  • Fan RPM 3,900
  • Housing Finish Black Painted
  • Housing Material PBT Plastic
  • Hz 60/50
  • Motor Type Shaded Pole
  • Mounting Position Vertical or Horizontal
  • Blade Material Polybutylene
  • Standards UL Component Recognized for US and Canada, CE Certified and RoHS Compliant
  • Amps 0.23
  • Motor Insulation Class A
  • Max. Ambient Temp. 158 Degrees F
  • Fan Watts 3.4
  • Fan Item Axial Fan
  • Fan Voltage 230 VAC
  • Fan Shape Square
  • Fan Depth 1"
  • Electrical Connection - Fans 12" Leads
  • Fan dBA 31
  • Fan Height 2-3/4"
  • Fan Width 2-3/4"
  • Mounting Eye O.C. - Fans 2-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list