FAN AXIAL SQUARE 239CFM 115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FAN AXIAL SQUARE 239CFM 115V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2RTE3
  • Mfr. Model # 2RTE3
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1434
  • Shipping Weight 2.12 lbs

Product Details

Axial fan, round, 239 CFM @ 0.000-In SP, voltage 115 AC, 60/50 Hz, single phase, amps 0.23, watts 27, fan RPM 3200, 58 dBA, height 6-3/4 inch, width 5-15/16 inch, depth 2 inch, mounting holes O C 6-3/8 inch.

Technical Specs

  • CFM @ 0.000-In. SP 239
  • Depth 2"
  • Item Axial Fan
  • Thermal Protection Auto
  • Phase 1
  • Bearings Ball
  • Fan RPM 3,200
  • Housing Material Aluminum
  • Housing Finish Black Painted
  • Mounting Position Vertical or Horizontal
  • Hz 60/50
  • Motor Type PSC
  • Blade Material Polybutylene
  • Standards UL Component Recognized for US and Canada, CE Certified and RoHS Compliant
  • Motor Insulation Class A
  • Amps 0.23
  • Max. Ambient Temp. 158 Degrees F
  • Requires Cord Set (Not Included)
  • Fan Voltage 115 VAC
  • Fan Shape Round
  • Fan Watts 27
  • Fan Item Axial Fan
  • Fan Depth 2"
  • Electrical Connection - Fans Terminals
  • Fan dBA 58
  • Mounting Eye O.C. - Fans 6-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list