FAN AXIAL SQUARE 200CFM 115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FAN AXIAL SQUARE 200CFM 115V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2RTK7
  • Mfr. Model # 2RTK7
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1434
  • Shipping Weight 2.25 lbs

Product Details

Axial fan, round, 200 CFM @ 0.000-In SP, voltage 115 AC, 60/50 Hz, single phase, amps 0.48, watts 36, fan RPM 2950, 55 dBA, height 6-3/4 inch, width 5-15/16 inch, depth 2 inch, mounting holes O C 6-3/8 inch.

Technical Specs

  • CFM @ 0.000-In. SP 200
  • Depth 2"
  • Item Axial Fan
  • Phase 1
  • Thermal Protection Impedance
  • Bearings Ball
  • Housing Material Aluminium
  • Housing Finish Black
  • Hz 60/50
  • Fan RPM 2950
  • Mounting Position Vertical or Horizontal
  • Motor Type Shaded Pole
  • Standards UL Component Recognized for US and Canada, CE Certified and RoHS Compliant
  • Blade Material Polybutylene
  • Amps 0.48 A
  • Motor Insulation Class A
  • Max. Ambient Temp. 158? F
  • Fan Voltage 115 VAC
  • Fan Watts 36
  • Fan Shape Round
  • Fan Item Axial Fan
  • Fan Depth 2"
  • Fan dBA 55
  • Electrical Connection - Fans 12" Leads
  • Mounting Eye O.C. - Fans 6-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list