FAN AXIAL SQUARE 18CFM 115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FAN AXIAL SQUARE 18CFM 115V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2RTE4
  • Mfr. Model # 2RTE4
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1434
  • Shipping Weight 0.22 lbs

Product Details

Axial fan, square, 18 CFM @ 0.000-In SP, voltage 115 AC, 60/50 Hz, single phase, amps 0.17, watts 3.3, fan RPM 4200, 31 dBA, height 2-3/8 inch, width 2-3/8 inch, depth 1 inch, mounting holes O C 1-15/16 inch.

Technical Specs

  • CFM @ 0.000-In. SP 18
  • Depth 1"
  • Thermal Protection Impedance
  • Phase 1
  • Item Axial Fan
  • Bearings Zero Friction Air
  • Fan RPM 4,200
  • Housing Finish Black Painted
  • Housing Material PBT Plastic
  • Hz 60/50
  • Motor Type Shaded Pole
  • Mounting Position Vertical or Horizontal
  • Blade Material Polybutylene
  • Motor Insulation Class A
  • Standards UL Component Recognized for US and Canada, CE Certified and RoHS Compliant
  • Max. Ambient Temp. 158 Degrees F
  • Amps 0.17
  • Fan Voltage 115 VAC
  • Fan Item Axial Fan
  • Fan Shape Square
  • Fan Height 2-3/8"
  • Fan Watts 3.3
  • Fan dBA 31
  • Fan Depth 1"
  • Electrical Connection - Fans 12" Leads
  • Mounting Eye O.C. - Fans 1-15/16"
  • Fan Width 2-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list