Skip Content
FAN AXIAL SQUARE 13CFM 5VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FAN AXIAL SQUARE 13CFM 5VDC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2RTF1
  • Mfr. Model # 2RTF1
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

Axial fan, square. 13 CFM @ 0.000-In SP. Voltage 5 DC. Amps 0.27. Watts 1.4. Fan RPM 5200. 30 dBA. Height 1-15/16 inch, width 1-15/16 inch, depth 3/8 inch. Mounting holes OC 1-9/16 inch. Vertical or horizontal mounting position. Motor insulation class B.

Technical Specs

  • Amps 0.270

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List