Skip Content
FAN AXIAL SQUARE 13.6CFM 5VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FAN AXIAL SQUARE 13.6CFM 5VDC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2RTF5
  • Mfr. Model # 2RTF5
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Axial Fan, Square, 13.6 CFM @ 0.000-In SP, Voltage 5 DC, Amps 0.2, Watts 1, Fan RPM 3500, 25 dBA, Height 2 3/8 In, Width 2 3/8 In, Depth 3/8 In, Mounting Holes O C 1 15/16 In, Vertical or Horizontal Mounting Position, Motor Insulation Class B, Max Ambient

Technical Specs

  • CFM @ 0.000-In. SP 13.6
  • Depth 3/8"
  • Item Axial Fan
  • Bearings Zero Friction Air
  • Housing Finish Black Painted
  • Fan RPM 3,500
  • Housing Material PBT Plastic
  • Mounting Position Vertical or Horizontal
  • Blade Material Polybutylene
  • Standards UL Component Recognized for US and Canada, CE Certified and RoHS Compliant
  • Motor Insulation Class A
  • Amps 0.2
  • Max. Ambient Temp. 158 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list