FAN AXIAL SQUARE 120CFM 24VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FAN AXIAL SQUARE 120CFM 24VDC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2RTJ3
  • Mfr. Model # 2RTJ3
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1433
  • Shipping Weight 0.5 lbs

Product Details

Axial fan, square. 120.2 CFM @ 0.000-In SP. Volts 24 DC. Amps 0.51. Watts 12.2. Fan RPM 4900. 57.6 dBA. Height 3-5/8 inch, width 3-5/8 inch, depth 1-1/2 inch. Mounting holes OC 3-1/4 inch. Vertical or horizontal mounting position. Motor insulation class B

Technical Specs

  • CFM @ 0.000-In. SP 120.2
  • Depth 1-1/2"
  • Item Axial Fan
  • Bearings Ball
  • Fan RPM 4,900
  • Housing Finish Black Painted
  • Housing Material PBT Plastic
  • Mounting Position Vertical or Horizontal
  • Standards UL Component Recognized for US and Canada, CE Certified and RoHS Compliant
  • Blade Material Polybutylene
  • Motor Insulation Class A
  • Amps 0.51
  • Max. Ambient Temp. 158 Degrees F
  • Fan Item Axial Fan
  • Fan Watts 12.2
  • Fan Shape Square
  • Fan Depth 1-1/2"
  • Fan dBA 57.6
  • Fan Voltage 24 VDC
  • Fan Height 3-5/8"
  • Electrical Connection - Fans 12" Leads
  • Fan Width 3-5/8"
  • Mounting Eye O.C. - Fans 3-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list