FAN AXIAL SQUARE 120CFM 12VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FAN AXIAL SQUARE 120CFM 12VDC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2RTH9
  • Mfr. Model # 2RTH9
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1433
  • Shipping Weight 0.5 lbs

Product Details

Axial fan, square. 120.2 CFM @ 0.000-In SP. Volts 12 DC. Amps 1.04. Watts 12.5. Fan RPM 4900. 57.6 dBA. Height 3-5/8 inch, width 3-5/8 inch, depth 1-1/2 inch. Mounting holes OC 3-1/4 inch. Vertical or horizontal mounting position. Motor insulation class B

Technical Specs

  • CFM @ 0.000-In. SP 120.2
  • Depth 1-1/2"
  • Item Axial Fan
  • Bearings Ball
  • Fan RPM 4,900
  • Housing Finish Black Painted
  • Housing Material PBT Plastic
  • Mounting Position Vertical or Horizontal
  • Blade Material Polybutylene
  • Max. Ambient Temp. 158 Degrees F
  • Standards UL Component Recognized for US and Canada, CE Certified and RoHS Compliant
  • Motor Insulation Class A
  • Amps 1.04
  • Fan Voltage 12 VDC
  • Fan Item Axial Fan
  • Fan Watts 12.5
  • Fan Depth 1-1/2"
  • Fan Height 3-5/8"
  • Fan Shape Square
  • Fan dBA 57.6
  • Electrical Connection - Fans 12" Leads
  • Mounting Eye O.C. - Fans 3-1/4"
  • Fan Width 3-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list