FAN AXIAL SQUARE 11CFM 5VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FAN AXIAL SQUARE 11CFM 5VDC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2RTF2
  • Mfr. Model # 2RTF2
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1433
  • Shipping Weight 0.05 lbs

Product Details

Axial fan, square. 11 CFM @ 0.000-In SP. Voltage 5 DC. Amps 0.16. Watts 0.8. Fan RPM 4300. 26 dBA. Height 1-15/16 inch, width 1-15/16 inch, depth 3/8 inch,. Mounting holes OC 1-9/16 inch. Vertical or horizontal mounting position. Motor insulation class B.

Technical Specs

  • CFM @ 0.000-In. SP 11
  • Depth 3/8"
  • Bearings Zero Friction Air
  • Item Axial Fan
  • Housing Finish Black Painted
  • Housing Material PBT Plastic
  • Mounting Position Vertical or Horizontal
  • Fan RPM 4,300
  • Standards UL Component Recognized for US and Canada, CE Certified and RoHS Compliant
  • Blade Material Polybutylene
  • Motor Insulation Class A
  • Amps 0.16
  • Max. Ambient Temp. 158 Degrees F
  • Fan Voltage 5 VDC
  • Fan Watts 0.8
  • Fan Item Axial Fan
  • Fan Shape Square
  • Fan Depth 3/8"
  • Fan Height 1-15/16"
  • Electrical Connection - Fans 12" Leads
  • Fan dBA 26
  • Mounting Eye O.C. - Fans 1-9/16"
  • Fan Width 1-15/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list