FAN AXIAL SQUARE 106CFM 12VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FAN AXIAL SQUARE 106CFM 12VDC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2RTJ1
  • Mfr. Model # 2RTJ1
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1433
  • Shipping Weight 0.52 lbs

Product Details

Axial fan, square. 106.3 CFM @ 0.000-In SP. Voltage 12 DC. Amps 0.71. Watts 8.5. Fan RPM 4400. 53.8 dBA. Height 3-5/8 inch, width 3-5/8 inch, depth 1-1/2 inch. Mounting holes OC 3-1/4 inch. Vertical or horizontal mounting position. Motor insulation classB

Technical Specs

  • CFM @ 0.000-In. SP 106.3
  • Depth 1-1/2"
  • Item Axial Fan
  • Housing Finish Black Painted
  • Fan RPM 4,400
  • Bearings Ball
  • Mounting Position Vertical or Horizontal
  • Housing Material PBT Plastic
  • Blade Material Polybutylene
  • Standards UL Component Recognized for US and Canada, CE Certified and RoHS Compliant
  • Motor Insulation Class A
  • Amps 0.71
  • Max. Ambient Temp. 158 Degrees F
  • Fan Watts 8.5
  • Fan Shape Square
  • Fan Voltage 12 VDC
  • Fan Depth 1-1/2"
  • Fan Item Axial Fan
  • Fan Height 3-5/8"
  • Fan dBA 53.8
  • Electrical Connection - Fans 12" Leads
  • Mounting Eye O.C. - Fans 3-1/4"
  • Fan Width 3-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list