FAN AXIAL SQ 62CFM 230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FAN AXIAL SQ 62CFM 230V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3VU64
  • Mfr. Model # 3VU64
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1434
  • Shipping Weight 1.18 lbs

Product Details

Square AC Axial Fan, Air Flow 62 CFM, Voltage Rating 230 Volts, Speed 1600 RPM, Current Rating 0.06 Amp, Bearing Sleeve, Power Rating 10.5 Watts, Speech Interference Level 30 dB, Depth 1 1/2 Inches, Height 4 11/16 Inches, Width 4 11/16 Inches, Mounting Hole OC 4 1/8 Inches, BPT Plastic Housing, BPT Plastic Fan Blade, Terminal Connection

Technical Specs

  • Depth 1-1/2"
  • CFM @ 0.000-In. SP 62
  • Item Axial Fan
  • Phase 1
  • Thermal Protection Impedance
  • Fan RPM 1,600
  • Bearings Sleeve
  • Housing Finish Black Painted
  • Housing Material Cast Aluminum
  • Motor Type Shaded Pole
  • Hz 60/50
  • Mounting Position Vertical
  • Blade Material Polybutylene Terephthalate
  • Standards UL and cUL Component Recognized
  • Requires Cord Set (Not Included)
  • Motor Insulation Class A
  • Amps 0.06
  • Max. Ambient Temp. 158 Degrees F
  • Fan Voltage 230 VAC
  • Fan Item Axial Fan
  • Fan Shape Square
  • Fan Depth 1-1/2"
  • Fan Watts 10.5
  • Fan Height 4-11/16"
  • Electrical Connection - Fans Terminals
  • Fan dBA 30
  • Mounting Eye O.C. - Fans 4-1/8"
  • Fan Width 4-11/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list