FAN AXIAL SQ 31CFM 115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FAN AXIAL SQ 31CFM 115V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3LE75
  • Mfr. Model # 3LE75
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1434
  • Shipping Weight 1.0 lbs

Product Details

Fan, air flow 31 CFM, voltage rating 115 Volts, speed 2750 RPM, current rating 0.13 Amp, bearing ball, power rating 12 watts, SIL DB 35. Mounting hole 2-13/16 inches. Width, 3-1/8 inch x depth, 1-1/2 inches x height, 3-1/8 inches.

Technical Specs

  • CFM @ 0.000-In. SP 31
  • Depth 1-1/2"
  • Item Axial Fan
  • Phase 1
  • Thermal Protection Impedance
  • Bearings Ball
  • Fan RPM 2850
  • Housing Finish Black Painted
  • Housing Material Cast Aluminium
  • Mounting Position Vertical or Horizontal
  • Hz 60/50
  • Motor Type Shaded Pole
  • Blade Material Polybutylene Terephthalate
  • Motor Insulation Class A
  • Standards UL and cUL Component Recognized
  • Max. Ambient Temp. 158? F
  • Amps 0.13 A
  • Fan Watts 12.0
  • Fan Voltage 115 VAC
  • Fan Item Axial Fan
  • Fan Shape Square
  • Fan Depth 1-1/2"
  • Fan Height 3-1/8"
  • Fan dBA 36.5
  • Electrical Connection - Fans 12" Leads
  • Mounting Eye O.C. - Fans 2-13/16"
  • Fan Width 3-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list