Skip Content
FAN AXIAL RND 239CFM 230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FAN AXIAL RND 239CFM 230V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3VU70
  • Mfr. Model # 3VU70
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1434
  • Shipping Weight 2.15 lbs

Product Details

Round AC axial fan, maximum temperature 176 degree F. Thermally protected PSC motor, insulation Class B. Ball bearings, black painted cast aluminum housing, Black plastic fan blade. Terminal connections require separate power cord set.

Technical Specs

  • CFM @ 0.000-In. SP 239
  • Depth 2"
  • Item Axial Fan
  • Phase 1
  • Thermal Protection Auto
  • Bearings Ball
  • Fan RPM 3,200
  • Housing Finish Black Painted
  • Housing Material Cast Aluminum
  • Mounting Position Vertical or Horizontal
  • Hz 60/50
  • Motor Type PSC
  • Blade Material Polybutylene Terephthalate
  • Standards UL and cUL Component Recognized
  • Amps 0.11
  • Max. Ambient Temp. 176 Degrees F
  • Requires Cord Set (Not Included)
  • Motor Insulation Class A
  • Fan Watts 26
  • Fan Voltage 230 VAC
  • Fan Item Axial Fan
  • Fan dBA 58
  • Fan Shape Round
  • Fan Depth 2"
  • Electrical Connection - Fans Terminals
  • Mounting Eye O.C. - Fans 6-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list