Skip Content
FAN AXIAL 665CFM 115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FAN AXIAL 665CFM 115V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3VU71
  • Mfr. Model # 3VU71
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1434
  • Shipping Weight 4.9 lbs

Technical Specs

  • Depth 3-1/2"
  • CFM @ 0.000-In. SP 665
  • Phase 1
  • Bearings Ball
  • Fan RPM 1600
  • Housing Finish Black Painted
  • Thermal Protection Auto
  • Housing Material Cast Aluminium
  • Hz 60/50
  • Motor Type PSC
  • Mounting Position Vertical or Horizontal
  • Blade Material Polybutylene Terephthalate
  • Standards UL and cUL Component Recognized
  • Motor Insulation Class A
  • Amps 0.23 A
  • Fan Dia. 10"
  • Max. Ambient Temp. 176? F
  • Item Axial Fan
  • Fan Voltage 115 VAC
  • Fan Watts 23
  • Electrical Connection - Fans 27" Leads
  • Fan Shape Round
  • Fan Depth 3-1/2"
  • Fan dBA 57
  • Fan Item Axial Fan
  • Mounting Eye O.C. - Fans 9-11/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list