Skip Content
FAN AXIAL 55CFM 115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FAN AXIAL 55CFM 115V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4WT49
  • Mfr. Model # 4WT49
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1434
  • Shipping Weight 1.25 lbs

Product Details

Axial fan, square AC axial fan, 1,750 RPM, 11 watt, 0.12 amp, sleeve type bearing, dBA 33.5, class B insulation and impedance-protected motor.

Technical Specs

  • Depth 1-1/2"
  • CFM @ 0.000-In. SP 55
  • Thermal Protection Impedance
  • Phase 1
  • Item Axial Fan
  • Bearings Sleeve
  • Fan RPM 1750
  • Housing Material Cast Aluminium
  • Housing Finish Black Painted
  • Hz 60/50
  • Motor Type Shaded Pole
  • Mounting Position Vertical
  • Blade Material Polybutylene Terephthalate
  • Standards UL and cUL Component Recognized
  • Requires Cord Set (Not Included)
  • Motor Insulation Class A
  • Max. Ambient Temp. 158? F
  • Amps 0.12 A
  • Fan Item Axial Fan
  • Fan Voltage 115 VAC
  • Fan Watts 11.0
  • Fan Height 4-11/16"
  • Electrical Connection - Fans Terminals
  • Fan Shape Square
  • Fan Depth 1-1/2"
  • Fan dBA 33.5
  • Fan Width 4-11/16"
  • Mounting Eye O.C. - Fans 4-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list