FAN AXIAL 36 CM 12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FAN AXIAL 36 CM 12V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6KD68
  • Mfr. Model # 6KD68
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1433
  • Shipping Weight 0.25 lbs

Product Details

Square DC Axial Fan, Air Flow 37 CFM, Voltage Rating 12 Volts, Width 3 1/8 Inches, Speed 2800 RPM, Current Rating 0.11 Amp, Bearing Ball, Power Rating 1.3 Watts, Speech Interference Level 32 dB , Mounting Hole Size 2-13/16 Inches, Depth 1 Inch, Height 3-1

Technical Specs

  • CFM @ 0.000-In. SP 37
  • Depth 1"
  • Item Axial Fan
  • Bearings Ball
  • Fan RPM 2,800
  • Housing Finish Black Painted
  • Thermal Protection Impedance
  • Housing Material PBT Plastic
  • Motor Type Brushless DC
  • Mounting Position Vertical or Horizontal
  • Blade Material Polybutylene Terephthalate
  • Motor Insulation Class A
  • Max. Ambient Temp. 158 Degrees F
  • Amps 0.11
  • Standards UL and cUL Component Recognized
  • Fan Voltage 12 VDC
  • Fan Watts 1.3
  • Fan Item Axial Fan
  • Fan Shape Square
  • Fan Depth 1"
  • Fan Height 3-1/8"
  • Fan dBA 32
  • Electrical Connection - Fans 12" Leads
  • Mounting Eye O.C. - Fans 2-13/16"
  • Fan Width 3-1/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list