FAN AXIAL 30CFM 230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FAN AXIAL 30CFM 230V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4WT41
  • Mfr. Model # 4WT41
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1434
  • Shipping Weight 0.75 lbs

Product Details

Axial fan, square AC fan, 2,750 RPM, 5.9 watt, 0.24 amp, sleeve type bearing, dBA 35, class B insulation and impedance-protected motor.

Technical Specs

  • CFM @ 0.000-In. SP 30
  • Depth 1-1/2"
  • Item Axial Fan
  • Phase 1
  • Thermal Protection Impedance
  • Bearings Sleeve
  • Fan RPM 2750
  • Housing Finish Black Painted
  • Motor Type Shaded Pole
  • Hz 60/50
  • Housing Material Cast Aluminium
  • Mounting Position Vertical
  • Blade Material Polybutylene Terephthalate
  • Standards UL and cUL Component Recognized
  • Motor Insulation Class A
  • Max. Ambient Temp. 158? F
  • Amps 0.08 A
  • Fan Voltage 230 VAC
  • Fan Watts 16.0
  • Fan Depth 1-1/2"
  • Fan Item Axial Fan
  • Fan Shape Square
  • Fan Height 3-1/8"
  • Fan dBA 35
  • Electrical Connection - Fans 12" Leads
  • Mounting Eye O.C. - Fans 2-13/16"
  • Fan Width 3-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list