FAN AXIAL 239 CFM 230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FAN AXIAL 239 CFM 230V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3VU63
  • Mfr. Model # 3VU63
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1434
  • Shipping Weight 2.0 lbs

Technical Specs

  • CFM @ 0.000-In. SP 239
  • Depth 2"
  • Item Axial Fan
  • Phase 1
  • Thermal Protection Auto
  • Bearings Ball
  • Fan RPM 3,200
  • Housing Finish Black Painted
  • Housing Material Cast Aluminium
  • Motor Type PSC
  • Hz 60/50
  • Mounting Position Vertical or Horizontal
  • Blade Material Polybutylene Terephthalate
  • Requires Cord Set (Not Included)
  • Standards UL and cUL Component Recognized
  • Motor Insulation Class A
  • Amps 0.11
  • Max. Ambient Temp. 176 Degrees F
  • Fan Dia. 6-3/4"
  • Fan Voltage 230 VAC
  • Fan Item Axial Fan
  • Fan Watts 26
  • Fan Shape Round
  • Fan Depth 2"
  • Fan dBA 58
  • Mounting Eye O.C. - Fans 6-3/8"
  • Electrical Connection - Fans Terminals

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list