FAN AXIAL 238CFM 115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FAN AXIAL 238CFM 115V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4WT42
  • Mfr. Model # 4WT42
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1434
  • Shipping Weight 2.1 lbs

Product Details

Axial fan, round AC axial fan, 2,750 RPM, 5.9 watt, 0.24 amp, ball type bearing, dBA 58, class B insulation and impedance-protected motor.

Technical Specs

  • CFM @ 0.000-In. SP 239
  • Depth 2"
  • Item Axial Fan
  • Phase 1
  • Thermal Protection Auto
  • Bearings Ball
  • Housing Material Cast Aluminium
  • Housing Finish Black Painted
  • Hz 60/50
  • Motor Type PSC
  • Mounting Position Vertical or Horizontal
  • Fan RPM 3200
  • Blade Material Polybutylene Terephthalate
  • Requires Cord Set (Not Included)
  • Motor Insulation Class A
  • Standards UL and cUL Component Recognized
  • Amps 0.23 A
  • Max. Ambient Temp. 176? F
  • Fan Watts 27
  • Fan Item Axial Fan
  • Fan Voltage 115 VAC
  • Fan Shape Round
  • Fan Depth 2"
  • Electrical Connection - Fans Terminals
  • Fan dBA 55
  • Mounting Eye O.C. - Fans 6-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list