Skip Content
FAN AXIAL 18 CFM 24V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FAN AXIAL 18 CFM 24V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4WT37
  • Mfr. Model # 4WT37
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1433
  • Shipping Weight 0.2 lbs

Product Details

Square DC axial fan, air flow 19.3 CFM, voltage rating 24 volts, width 2-3/8 inches, speed 3800 RPM, current rating 0.058 amp, bearing sleeve, power rating 1.4 watts, speech interference level 29 dB, mounting hole size 1-15/16 inches, depth 1 inch, height 2-3/8 inches.

Technical Specs

  • CFM @ 0.000-In. SP 19.3
  • Depth 1"
  • Item Axial Fan
  • Thermal Protection Impedance
  • Housing Material PBT Plastic
  • Fan RPM 3,800
  • Bearings Sleeve
  • Housing Finish Black Painted
  • Motor Type Brushless DC
  • Mounting Position Vertical
  • Standards UL and cUL Component Recognized
  • Blade Material Polybutylene Terephthalate
  • Amps 0.06
  • Motor Insulation Class A
  • Max. Ambient Temp. 158 Degrees F
  • Fan Watts 1.4
  • Fan Voltage 24 VDC
  • Fan Shape Square
  • Fan Depth 1"
  • Fan Item Axial Fan
  • Fan Height 2-3/8"
  • Fan dBA 29
  • Electrical Connection - Fans 12" Leads
  • Mounting Eye O.C. - Fans 1-15/16"
  • Fan Width 2-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list