FAN AXIAL 115CFM 115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FAN AXIAL 115CFM 115V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4WT46
  • Mfr. Model # 4WT46
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1434
  • Shipping Weight 1.2 lbs

Product Details

Square AC Axial Fan, Air Flow 115 CFM, Voltage Rating 115 Volts, Width 4 11/16 Inches, Speed 3100 RPM, Current Rating 0.24 Amp, Bearing Sleeve, Power Rating 20 Watts, Speech Interference Level 49 dB , Mounting Hole Size 4 1/8 Inches, Depth 1 1/2 Inches, Height 4 11/16 Inches, Cast Aluminum Housing, Maximum Temperature 158 Degrees Fahrenheit

Technical Specs

  • CFM @ 0.000-In. SP 115
  • Depth 1-1/2"
  • Item Axial Fan
  • Phase 1
  • Thermal Protection Impedance
  • Bearings Sleeve
  • Hz 60/50
  • Housing Material Cast Aluminium
  • Housing Finish Black Painted
  • Fan RPM 3100
  • Motor Type Shaded Pole
  • Mounting Position Vertical
  • Blade Material Polybutylene Terephthalate
  • Requires Cord Set (Not Included)
  • Standards UL and cUL Component Recognized
  • Amps 0.24 A
  • Motor Insulation Class A
  • Max. Ambient Temp. 158? F
  • Fan Depth 1-1/2"
  • Fan Watts 20
  • Fan Voltage 115 VAC
  • Fan Item Axial Fan
  • Fan Shape Square
  • Fan Height 4-11/16"
  • Fan dBA 49
  • Electrical Connection - Fans Terminals
  • Fan Width 4-11/16"
  • Mounting Eye O.C. - Fans 4-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list