FAN AXIAL 105CFM 230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FAN AXIAL 105CFM 230V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4WT33
  • Mfr. Model # 4WT33
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1434
  • Shipping Weight 1.35 lbs

Product Details

Axial fan, square DC fan, 2,700 RPM, 1.4 watt, 0.12 amp, sleeve type bearing, dBA 31, class E insulation and impedance-protected shaded-pole motor.

Technical Specs

  • CFM @ 0.000-In. SP 105
  • Depth 1-1/2"
  • Phase 1
  • Item Axial Fan
  • Thermal Protection Impedance
  • Fan RPM 2900
  • Hz 60/50
  • Housing Finish Black Painted
  • Bearings Sleeve
  • Housing Material Cast Aluminium
  • Motor Type Shaded Pole
  • Mounting Position Vertical
  • Blade Material Polybutylene Terephthalate
  • Motor Insulation Class A
  • Amps 0.11 A
  • Requires Cord Set (Not Included)
  • Standards UL and cUL Component Recognized
  • Max. Ambient Temp. 158? F
  • Fan Voltage 230 VAC
  • Fan Item Axial Fan
  • Fan Watts 19.0
  • Fan Height 4-11/16"
  • Fan Depth 1-1/2"
  • Fan dBA 48
  • Fan Shape Square
  • Electrical Connection - Fans Terminals
  • Mounting Eye O.C. - Fans 4-1/8"
  • Fan Width 4-11/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list