FAN AXIAL 105 CFM 115V C.S.A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FAN AXIAL 105 CFM 115V C.S.A

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3VU65
  • Mfr. Model # 3VU65
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1434
  • Shipping Weight 1.18 lbs

Product Details

Square AC Axial Fan, Air Flow 102 CFM, Voltage Rating 125 Volts, Speed 3000 RPM, Current Rating 0.15 Amp, Bearing Ball, Power Rating 14 Watts, Speech Interference Level 47 dB, Depth 1-1/2 Inches, Height 4.7 Inches, Width 4.7 Inches, Mounting Hole OC Inches, BPT Plastic Housing. BPT Plastic Fan Blade, Terminal Connection.

Technical Specs

  • CFM @ 0.000-In. SP 105
  • Depth 1-1/2"
  • Thermal Protection Impedance
  • Item Axial Fan
  • Phase 1
  • Bearings Ball
  • Fan RPM 3000
  • Hz 60/50
  • Housing Finish Black Painted
  • Motor Type Shaded Pole
  • Housing Material Cast Aluminium
  • Standards UL and cUL Component Recognized
  • Blade Material Polybutylene Terephthalate
  • Mounting Position Vertical or Horizontal
  • Requires Cord Set (Not Included)
  • Motor Insulation Class A
  • Amps 0.18 A
  • Max. Ambient Temp. 158? F
  • Fan Watts 14.0
  • Fan Voltage 115 VAC
  • Fan Shape Square
  • Fan Depth 1-1/2"
  • Fan Item Axial Fan
  • Fan dBA 48
  • Fan Height 4-11/16"
  • Electrical Connection - Fans Terminals
  • Mounting Eye O.C. - Fans 4-1/8"
  • Fan Width 4-11/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list