Skip Content
FAN 36IN EXHAUST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FAN 36IN EXHAUST

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN1HLB6
  • Mfr. Model # 1HLB6
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 77.0 lbs

Technical Specs

  • Bearing Type Ball
  • CFM @ 0.000-In. SP 8225
  • CFM @ 0.125-In. SP 6480
  • CFM @ 0.250-In. SP 2935
  • Includes Automatic Shutter
  • Item Exhaust Fan
  • Motor RPM 825
  • Full Load Amps 6.4
  • Phase 1
  • Thermal Protection Auto
  • Number of Blades 3
  • Sones @ 0.000-In. SP @ 5 Ft. 14.7
  • Hz 60
  • Motor Type Shaded Pole
  • Motor Enclosure Totally Enclosed Air-Over
  • Wire Guard Finish Gray Polyester
  • Frame Finish Galvanized Steel
  • Frame Material Cold Rolled Steel
  • Guard Material Steel
  • Motor Insulation Class A
  • Exhaust/Supply Fan Item Exhaust Fan
  • Fan Voltage 115 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list