FAN 36IN 1 SPEED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FAN 36IN 1 SPEED

PORT-O-COOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PACPAC2K361S
  • Mfr. Model # PAC2K361S
  • UNSPSC # 40101703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 195.0 lbs

Technical Specs

  • Colour Black
  • Depth 32"
  • Fill Type Hose
  • Finish Natural
  • Height 67"
  • Includes Heavy Duty Ball Bearing Casters, Polymer Venturi with Non Corrosive Fan Blades
  • Item Portable Evaporative Cooler
  • Motor HP 1/2
  • Width 62"
  • Material Polyethylene
  • Air Flow 9,600 CFM
  • Discharge Front
  • Drive Type Belt
  • Drive With
  • Media High Efficiency Rigid Evaporative
  • Speed 1
  • Water Connection 3/4"
  • Water Capacity 32 gal.
  • Amps 11.5
  • Blade Dia. 36"
  • Grille Width 40"
  • Operating Weight 195 lbs.
  • Grille Height 40"
  • Pump Voltage 115
  • Evaporative Cooler Voltage 115
  • Evaporative Cooler Cooling Capacity 2,500 sq. ft.
  • Evaporative Cooler Item Portable Evaporative Cooler

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list