FAN 21IN LESS DRIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FAN 21IN LESS DRIVE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3NXF4
  • Mfr. Model # 3NXF4
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 76.0 lbs

Technical Specs

  • Bearing Type Ball
  • Height 28-11/16"
  • Includes Belt Guard
  • Item Tubeaxial Fan
  • Number of Blades 6
  • Replacement Fan Blade Stock No. 4ETG3
  • Width 23-7/8"
  • Dimension B 16-3/4"
  • Drive Type Belt
  • Housing Finish Baked Enamel
  • Housing Material Steel
  • Housing Dia. w/Mtg. Flange 23-7/8"
  • Housing Dia. w/o Mtg. Flange 21-1/4"
  • Blade Material Aluminum
  • Mounting Position Vertical/Horizontal
  • Standards AMCA
  • Bolt Circle Dia. 22-1/2"
  • Dimension C 21-1/2"
  • Dimension E 7/16"
  • Dimension A 23-7/8"
  • Dimension D 18"
  • Companion Flange Stock No. 1LWN9
  • Shaft Dia. 1"
  • Max. Motor Height 15-1/4"
  • Max. Ambient Temp. 104 Degrees F
  • Inlet Dia. 21-1/2"
  • Blade Dia. 21"
  • Max. Depth 18"
  • Max. Inlet Temp. 200 Degrees F
  • Outlet Dia. 21-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list