Skip Content
FAN 20IN BOX 3-SPEED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FAN 20IN BOX 3-SPEED

AIR-KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKI9723C
  • Mfr. Model # 9723C
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.04 lbs

Product Details

20" premium box fan, 3-speed whisper quiet operation, 120 voltage, high volume air movement, wide body design for stability, no tools required for assembly.

Technical Specs

  • Item 9723C
  • Number of Blades 5
  • Number of Speeds 3
  • Number of Conductors 3
  • NEMA Plug Configuration 5-15
  • RPM 955
  • Standards cETL, OSHA
  • Watts 166
  • Fan Item Fan
  • Fan Voltage 120 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list