Discontinued with Replacement
FAN 12IN 889CFM EXHAUST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FAN 12IN 889CFM EXHAUST

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN10D954
  • Mfr. Model # 10D954
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.2 lbs
Suggested Replacement Product
EXHAUST FAN,12 IN,889 CFM

Your Price: NA

Product Details

Exhaust Fan, Medium Duty Direct Drive, Propeller Dia. (In.) 12, CFM @ 0.000-In. SP 889, CFM @ 0.125-In. SP 733, Sones @ 0.000-In. SP @ 5 Ft. 6.4, Voltage 115, 60 Hz, 1 Phase, Full Load Amps 1.8, Motor HP 1/30, Totally Enclosed Air Over, Bearing Type Sleev

Technical Specs

  • Bearing Type Sleeve
  • CFM @ 0.000-In. SP 889
  • CFM @ 0.125-In. SP 733
  • CFM @ 0.250-In. SP 509
  • Dimension D (In.) 12-1/4
  • Flange Width (In.) 1
  • Dimension A (In.) 16
  • Dimension B (In.) 4-1/2
  • Dimension C (In.) 3
  • Inside Dia. (In.) 12-3/8
  • Height (In.) 16
  • Full Load Amps 1.8
  • Item Exhaust Fan
  • Motor RPM 1,600
  • Number of Blades 3
  • Sones @ 0.000-In. SP @ 5 Ft. 6.4
  • Phase 1
  • Outside Dia. (In.) 16
  • Sones @ 0.125-In. SP @ 5 Ft. 6.2
  • Venturi Clearance Dia. (In.) 12-3/8
  • Type Medium Duty, Direct Drive
  • Motor Enclosure Totally Enclosed Air Over
  • Mounting Position Horizontal
  • Width (In.) 16
  • Hz 60
  • Max. Ambient Temp. (F) 104 Degrees
  • Speed Control Yes
  • Wire Guard Finish Zinc Plated
  • Watts 25
  • Frame Material Steel
  • Agency Compliance UL and cUL Listed, AMCA
  • Aluminum Wall Shutter No. 4C556
  • Fiberglass Wall Shutter No. 5C211
  • Propeller Material Aluminum
  • Frame Finish Galvanized
  • Galvanized Wall Shutter No. 1C742
  • Motor Insulation Class B
  • Max. Depth (In.) 3-11/16
  • Guard Material Steel
  • Venturi Depth (In.) 2-1/2
  • Exhaust/Supply Fan Motor HP 1/30
  • Fan Voltage 115
  • Exhaust/Supply Fan Item Exhaust Fan

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list