!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FALHER FR WINTER JACKET SMALL

FALHER FR WINTER JACKET SMALL

HELLY HANSEN

FALHER FR WINTER JACKET SMALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FALHER FR WINTER JACKET SMALL

FALHER FR WINTER JACKET SMALL

HELLY HANSEN

https://catalogue.grainger.ca/2023?hybris=true
  • Item # HLH76349-590S
  • Mfr. Model # 76349-590S
  • UNSPSC # 11161704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.59 lbs

Product Details

FR Winter Parka with CSA Striping Pattern. ATPV of 84.1 cal/cm2. Striping pattern Is CSA Z96-09 compliant. HAF of 95.7%. Only FR components used through all garments. 360 g/m2 10 oz. FR cotton liner. 3M(TM) Scotchlite(TM) FR reflective. New Arcxel( TM) liner for best in class production.

Technical Specs

  • Item Winter FR Parka
  • Fabric Weight 10 oz.
  • Size Small
  • ATPV Rating 84.1 cal/cm²
  • Lining Material 3M(TM)Scotchlite, Arcxel(TM), FR Cotton
  • Standards CSA Z96-09, CAN-CGSB 155.20-2000

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list