FACILITY SIGN,6 X 6IN,R/WHT,AL,ENG, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FACILITY SIGN,6 X 6IN,R/WHT,AL,ENG,

LYLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZZL5
  • Mfr. Model # 3ZZL5
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Item Facility Sign
  • Height 6"
  • Width 6"
  • Legend Stop with blank bottom
  • Legend Style Text and Symbol
  • Thickness 0.063"
  • Operating Temp. Range -30 Degrees F - 200 Degrees F
  • Header Stop
  • Sign Material Aluminum
  • UV Resistant Yes
  • Glow-in-the-Dark No
  • Sign Mounting Style Surface
  • Retroreflective Grade High Intensity Prismatic
  • Double-Sided No
  • Header Legend Color White
  • Sign Shape Octagon
  • Header Background Color Red
  • Sign Subject Matter Road Traffic Control
  • Sign Legend Color White
  • Sign Background Color Red, White
  • Printed Language English

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list