Skip Content
FACEWASH WALL MOUNTED PLSTC BWL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FACEWASH WALL MOUNTED PLSTC BWL

BRADLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRDS19-220FW
  • Mfr. Model # S19-220FW
  • UNSPSC # 46181810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.9 lbs

Product Details

Fixtures exceed ANSI mandated flow rates. Single-step activation. BradTect(TM) corrosion-resistant yellow coating. All items comply with ANSI Z358.1-2004.

Technical Specs

  • Colour Yellow
  • Height 14-5/8"
  • Depth 13-1/4"
  • Includes Identification Sign and Inspection Tag
  • Item Wall-Mount Eye/Facewash with Plastic Bowl
  • Width 15-1/2"
  • Fitting Material Chrome Plated Brass
  • Bowl Dia. 10"
  • Valve Material Chrome Plated Brass
  • Fitting Size 1/2" NPT Female
  • Standards ANSI/ISEA Standard Z358.1
  • Pipe Material Galvanized Steel with Safety Yellow Coating
  • Head Dia. 1-1/2"
  • Eye Wash Bowl Material Plastic
  • Eye Wash Activates By Flag Push Handle
  • Number of Heads 2
  • Eye Wash Handle Material Stainless Steel
  • Assembled/Unassembled Unassembled
  • ADA Compliance No
  • ANSI Compliant Yes
  • Eye Wash Covering No
  • Spray Head Material ABS Plastic
  • Eye Wash and Shower Mounting Wall

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list